Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254040 PARALLEL GRIPPER DHPS-10-A
FESTO 1254040 PARALLEL GRIPPER DHPS-10-A
Parallel Gripper
References
festo:
DHPS-10-A
rubix:
132A5290
manufacturer :
1254040
ean:
4052568229146
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254040 PARALLEL GRIPPER DHPS-10-A
Parallel gripper DHPS-10-A Size=10, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
132Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
468.89
excl. VAT
/
Each
Ā£
562.67
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC MKB16-10LNZ
FESTO 1254050 PARALLEL GRIPPER DHPS-25-A-NO
SMC CRB2BWU30-270SZ
SMC MK2TB20-10R ROTARY CLAMP CYLINDER
SMC MKB32-10LZ ROTARY CLAMP CYLINDER
SMC CRB2BW10-270SZ ROTARY ACTUATOR
SMC MK2TB25-10L ROTARY CLAMP CYLINDER
SMC CRB2BW15-90SZ ROTARY ACTUATOR
SMC CRB2BW15-90DZ ROTARY ACTUATOR
SMC CRB2BW30-90SZ ROTARY ACTUATOR
SMC CDRQ2BS20-90 ROTARY ACTUATOR
FESTO 1320785 BELLOW GRIPPER
FESTO 1320784 BELLOW GRIPPER
FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
SMC MKB40TF-50RZ ROTARY CLAMP CYLINDER