References
Festo:DHRS-25-A-NC
Rubix:390A7787
Manufacturer :1310163
EAN:4052568229603

Documents
Product details : FESTO 1310163 RADIAL GRIPPER
Radial gripper DHRS-25-A-NC Size=25, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,1 mm
Technical specifications
Attributes
| Logistic Weight | 341 g |
|---|---|
| Type | radial gripper |
| Cylinder stroke | 8.75 mm |
| Force | 75 N |
| Cylinder diameter | 25 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 603.61 excl. VAT
/ Each
£ 724.33 incl. VAT
- Delivery usually within ( 2 ) days