Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
SMC CDRB2BW40-90DZ ROTARY ACTUATOR
SMC CDRB2BW40-90DZ ROTARY ACTUATOR
Rotary Actuators
References
smc:
CDRB2BW40-90DZ
rubix:
393A8652
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB2BW40-90DZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
Logistics dimensions (L x W x H)
106
x
63
x
63
mm
Logistic Weight
410
g
Type
rotary actuator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
276.78
excl. VAT
/
Each
£
332.14
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Check our products from related categories
SMC CRB2BW30-180SZ ROTARY ACTUATOR
SMC MKB40-50RZ ROTARY CLAMP CYLINDER
SMC CRQ2BS30-90C ROTARY ACTUATOR
SMC MSQA20H2 ROTARY TABLE
SMC MKB16-10RZ ROTARY CLAMP CYLINDER
FESTO 197563 PARALLEL GRIPPER HGPM-08-EZ-G8
SMC MKB25-20LNZ ROTARY CLAMP CYLINDER
SMC MK2TB63TF-50R ROTARY CLAMP CYLINDER
FESTO 187874 PARALLEL GRIPPER HGPP-20-A-G1
SMC MK2TB40TF-10R ROTARY CLAMP CYLINDER
SMC CDU25-50A AIR CYLINDER
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
FESTO 185695 ANGLE GRIPPER HGWM-08-EO-G8
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
SMC MK2TB50TF-20L ROTARY CLAMP CYLINDER