Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197563 PARALLEL GRIPPER HGPM-08-EZ-G8
FESTO 197563 PARALLEL GRIPPER HGPM-08-EZ-G8
Parallel Gripper
References
festo:
HGPM-08-EZ-G8
rubix:
114A5043
manufacturer :
197563
ean:
4052568160609
Technical specifications
Type
Parallel Gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
8Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197563 PARALLEL GRIPPER HGPM-08-EZ-G8
Parallel gripper HGPM-08-EZ-G8 Micro, with clamping spigot. Size=8, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,2 mm, Rotationally symmetrical=0,15 mm, Repetition accuracy, gripper=<= 0,05 mm
Technical specifications
Attributes
Logistic Weight
109Ā
g
Type
Parallel Gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
8Ā
mm
Force
10Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
289.72
excl. VAT
/
Each
Ā£
347.66
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320757 BELLOW GRIPPER
FESTO 197570 PARALLEL GRIPPER HGPM-12-EZ-G9
FESTO 1320786 BELLOW GRIPPER
SMC MK2TB40TF-10R ROTARY CLAMP CYLINDER
SMC MKB63TF-50RZ ROTARY CLAMP CYLINDER
FESTO 541102 GRIPPER JAW BLANK BUB-HGDT-35
SMC MK2TB63TF-20R ROTARY CLAMP CYLINDER
FESTO 1180951 GRIPPER JAW BLANK
SMC MKB63-20RZ ROTARY CLAMP CYLINDER
FESTO 1320759 BELLOW GRIPPER
SMC MSZB20A 3-POSITION ROTARY TABLE
SMC CDRQ2BS40TF-360 COMPACT ROTARY ACTUATOR
SMC MKB50-10LZ ROTARY CLAMP CYLINDER
FESTO 1320778 BELLOW GRIPPER
SMC MK2TB25-10R ROTARY CLAMP CYLINDER