SMC CDRBU2W30-90SZ ROTARY ACTUATOR


Rotary Actuators

References
smc:CDRBU2W30-90SZ
rubix:2600611
brand logo
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter20 mm
See all Specifications

Product details : SMC CDRBU2W30-90SZ ROTARY ACTUATOR


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.

Magnet: D (Built-in)
Shaft Type: W (Double Shaft with Single Flat)
Size: 30 mm
Rotating Angle: 90 (90°)
Vane Type: S (Single Vane)
Connecting Port Location: Side Ported
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.

Strengths

•Rotary actuator, free-mounting type, CRBU2
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270

Technical specifications


Attributes
Logistics dimensions (L x W x H)101x52x52 mm
Logistic Weight286 g
TypeRotary Actuator
Cylinder diameter20 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 172.19 excl. VAT
/ Each
£ 206.63 incl. VAT
  • Delivery usually within ( 4 ) days