References
SMC:CRB2BW10-180S
Rubix:107A8566

Documents
Product details : SMC CRB2BW10-180S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | rotary actuator |
| Force | 15 N |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 121.73 excl. VAT
/ Each
£ 146.08 incl. VAT
- Delivery usually within ( 4 ) days