FESTO 1254052 PARALLEL GRIPPER DHPS-35-A


Parallel Gripper

References
festo:DHPS-35-A
rubix:123A6834
manufacturer :1254052
ean:4052568229252
DHPS-35-A Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke12.5Ā mm
Cylinder diameter35Ā mm
See all Specifications

Product details : FESTO 1254052 PARALLEL GRIPPER DHPS-35-A


Parallel gripper DHPS-35-A Size=35, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x100x60Ā mm
Logistic Weight1399Ā g
Typeparallel gripper
Cylinder stroke12.5Ā mm
Cylinder diameter35Ā mm
Show UNSPSC/ECL@SS
Ā£ 886.56 excl. VAT
/ Each
Ā£ 1,063.87 incl. VAT
  • Delivery usually within ( 2 ) days