References
Festo:DHRS-32-A-NC
Rubix:390A7788
Manufacturer :1310165
EAN:4052568229627

Documents
Product details : FESTO 1310165 RADIAL GRIPPER
Radial gripper DHRS-32-A-NC Size=32, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,1 mm
Technical specifications
Attributes
| Logistic Weight | 559,4 g |
|---|---|
| Type | radial gripper dhrs-32-a-nc 1310165 |
| Force | 120 N |
| Cylinder diameter | 32 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 843.61 excl. VAT
/ Each
£ 1,012.33 incl. VAT
- Delivery usually within ( 2 ) days