SMC MHR3-10R AIR CHUCK


Rotary Air Gripper

References
smc:MHR3-10R
rubix:114A7074
brand logo
brand logo
Technical specifications
Typerotary air gripper
See all Specifications

Product details : SMC MHR3-10R AIR CHUCK


Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
•Rotary actuated air gripper
•Three fingers
•Bore sizes: 10, 15 (mm)

Nominal Size: 10

Technical specifications


Attributes
Typerotary air gripper
Min. temperature0 °C
Max. temperature60 °C
Cylinder stroke6 mm
Show UNSPSC/ECL@SS
£ 580.18 excl. VAT
/ Each
£ 696.22 incl. VAT
  • Delivery usually within ( 4 ) days