References
SMC:MRQBS32-10CA
Rubix:114A9035

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | rotary cylinder |
Documents
Product details : SMC MRQBS32-10CA ROTARY CYLINDER
The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
Thread: Rc(PT)
Mounting: B (Basic Style)
Size: 32mm
Stroke: 10mm
Air Cushion: C (Air Cushion on Linear Motion Part)
Rotation Angle: A (80°~100°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 4 pcs. (Or None in the Case of No Switch)
Mounting: B (Basic Style)
Size: 32mm
Stroke: 10mm
Air Cushion: C (Air Cushion on Linear Motion Part)
Rotation Angle: A (80°~100°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 4 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1440 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
| Type | rotary cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 621.62 excl. VAT
/ Each
£ 745.94 incl. VAT
- Delivery usually within ( 19 ) days