SMC KXH06-02S FITTING


Rotary Fitting Series KX

References
smc:KXH06-02S
rubix:115A3103
brand logo
brand logo
Technical specifications

Product details : SMC KXH06-02S FITTING


Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø6
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight18 g
Connection 26
Length15 mm
Show UNSPSC/ECL@SS
£ 41.34 excl. VAT
/ Each
£ 49.61 incl. VAT
  • Delivery usually within ( 4 ) days