SMC KQ2H03-32A ONE-TOUCH FITTING

KQ2H One-touch Fitting

See technical informationSee documents

References

SMC:KQ2H03-32A
Rubix:115A3736
Manufacturer :KQ2H03-32A
EAN:3618036065534
brand logo

Technical specifications

Type of threadingunf
Connection 110-32 unf
Connection 25/32
See all Specifications

Documents

Product details : SMC KQ2H03-32A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 5/32
Port Size: 10-32 UNF
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight2 g
Type of threadingunf
Connection 110-32 unf
Connection 25/32
Materialbrass
Connecting diameter5/32 ''
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
  • Delivery usually within ( 4 ) days