Rotary Fitting Series KX
Connection 1 | 10 mm |
---|---|
Connection 2 | R 3/8 in |
Logistic Weight | 70 g |
---|---|
Connection 1 | 10 mm |
Connection 2 | R 3/8 in |
Length | 57.9 mm |
Type of threading | R |
Connecting diameter | R 3/8 '' |
Metric exterior tube diameter | 10 mm |
Threading | R 3/8 in |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Type of fluid | Air |
Material | PBT |
Usually arrives within 14 working days