References
SMC:KXH04-01S
Rubix:119A0362

Documents
Product details : SMC KXH04-01S H.S. ROTARY CONN
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø4
Port Size: 01 [R(PT)1/8]
Sealant: S (Sealant)
Applicable Tube OD: Ø4
Port Size: 01 [R(PT)1/8]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type of threading | r |
| Connection 1 | ø4 mm |
| Connection 2 | r 1/8 |
| Material | stainless steel 304;electroless nickel-plated c3604bd |
| Connecting diameter | 1/8 '' |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 90.96 excl. VAT
/ 2 pieces
£ 109.15 incl. VAT
- Delivery usually within ( 4 ) days