Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859741 BRANCH TEE MM 10-G1/8IN
MECALINE 859741 BRANCH TEE MM 10-G1/8IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859741
rubix:
216A1491
ean:
3660338147197
Technical specifications
Connection 1
10
Connection 2
g1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859741 BRANCH TEE MM 10-G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
10
Connection 2
g1/8
Type of threading
cylindrical
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3101 06 10
SMC KQ2H09-01AS BRASS FITTING R RC 1/8 MALE THREAD I 5/16 TUBE
SMC KQ2L13-03AS BRASS FITTING 3/8 MALE THREAD I 1/2 TUBE
SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM
SMC KFG2H0604-00 INSERT FITTING
MECALINE 885025 STAINLESS STEEL SWIVEL MALE TEE 8-R1/4IN
MECALINE 840613 BANJO HOUSING 4-1/8 B
MECALINE 883922 PUSH IN SINGLE BANJO-10MM-G1/4IN
SMC KQ2L01-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/8 TUBE
SMC KQ2L07-U01N ONE-TOUCH FITTING
MECALINE 883999 PUSH IN SWIVEL ELBOW-8MM-3/8 PTFE SEAL
LEGRIS LF3000 FITTING 3192 04 10
MECALINE 884300 SS SWIVEL MALE TEE OD 6G1/8
MECALINE 859675 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS B1/4
SMC KQ2T12-U03A ONE-TOUCH FITTING