References
Mecaline:859076
Rubix:216A2215
EAN:3660338141195


Technical specifications
| Type of threading | m |
|---|---|
| Connection 1 | m5 |
| Material | nickel-plated brass |
Documents
Product details : MECALINE 859076 BOLTS FOR MINI BANJO 5
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Type of threading | m |
|---|---|
| Connection 1 | m5 |
| Material | nickel-plated brass |
| Connecting diameter | m5 '' |
| Metric exterior tube diameter | 5 mm |
| Threading | m5 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days