References
SMC:KXL08-02S
Rubix:117A8350
Manufacturer :KXL08-02S
EAN:3618036021691

Documents
Product details : SMC KXL08-02S FITTING
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: L (Male Elbow)
Applicable Tube OD: Ø8
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)
Applicable Tube OD: Ø8
Port Size: 02 [R(PT) 1/4]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type of threading | r |
| Connection 1 | r 1/4 |
| Connection 2 | 8 |
| Material | pbt polymer (polybutylene terephthalate) |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | r 1/4 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 95.88 excl. VAT
/ 2 pieces
£ 115.06 incl. VAT
- Delivery usually within ( 4 ) days