SMC KQ2L12-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 12 TUBE


KQ2 One-touch Male Elbow

References
smc:KQ2L12-04NS
rubix:2604182
brand logo
brand logo
Technical specifications
Connection 1R 1/2 in
Connection 218,5 mm
See all Specifications

Product details : SMC KQ2L12-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 12 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 12
Port Size: 1/2
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight68 g
Connection 1R 1/2 in
Connection 218,5 mm
Length25.3 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604, PBT, PP, 303 Stainless Steel (Body);NBR (Seal, O-Ring)
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
  • Delivery usually within ( 4 ) days