Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 6-G1/8IN 853093
MECALINE MALE 90ELBOW 6-G1/8IN 853093
PARALLEL MALE 90° ELBOW
References
mecaline:
853093
rubix:
216A3606
ean:
3660338092732
Technical specifications
Connection 1
G1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 6-G1/8IN 853093
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
MECALINE 840642 BANJO FITTING 8-1/8 B
SMC KQ2V10-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 10 TUBE
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
MECALINE 859666 BOLTS FOR MINI BANJO 6 PROFILE B
FESTO 186102 PUSH-IN FITTING QS-G3/8-10
SMC KQ2T04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2L10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE
SMC KQ2T06-M6A ONE-TOUCH FITTING
MECALINE 883964 PUSH IN FIXED MALE 90-6MM-G1/4IN
SMC KQ2T04-U02A ONE-TOUCH FITTING
SMC KQ2Y04-M5N TUBE-MALE THREAD CONNECTION, MALE RUN TEE
MECALINE 840569 MALE TEE 4-G1/4
FESTO 132999 PUSH-IN FITTING QS-G1/8-10-I
FESTO 190647 PUSH-IN FITTING QS-1/8-10-I
SMC KQ2H23-01NS NICKEL BRASS FITTING R RC 1/8 MALE THREAD 3.2