SMC KSL06-02S FITTING


Rotary Fitting

References
smc:KSL06-02S
rubix:124A2908
brand logo
brand logo
Technical specifications
Materialpbt (body);c3604bd (stud, holder, guide);304 stainless steel (chuck, retainer);polyacetal (collet, release button, snap ring);nbr (o-ring, packing, rotary seal);oil-containing polyacetal (slide bearing);bearing steel (ball bearing);304 stainless steel, nbr (gasket)
Connection 16 mm
See all Specifications

Product details : SMC KSL06-02S FITTING


Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD:  Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure:  1.0 MPa
•Ambient & fluid temperature: -5 to 60°C

Model: L (Male Elbow)
Applicable Tube OD: Ø6 mm
Port Size: 02 (R[PT] 1/4)
Sealant: S [Sealant]

Technical specifications


Attributes
Logistic Weight22 g
Materialpbt (body);c3604bd (stud, holder, guide);304 stainless steel (chuck, retainer);polyacetal (collet, release button, snap ring);nbr (o-ring, packing, rotary seal);oil-containing polyacetal (slide bearing);bearing steel (ball bearing);304 stainless steel, nbr (gasket)
Connection 16 mm
Profileks
Connection 21/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
  • Delivery usually within ( 4 ) days