FESTO 11961 BARBED T-FITTING TCN-1/8-PK-3


Barb T-Fitting

References
festo:TCN-1/8-PK-3
rubix:122A9381
manufacturer :11961
ean:4052568021313
TCN-1/8-PK-3 Barbed T-fitting
brand logo
Technical specifications
MaterialAluminium (Housing)
Connection 1G 1/8
See all Specifications

Product details : FESTO 11961 BARBED T-FITTING TCN-1/8-PK-3


Barbed T-fitting TCN-1/8-PK-3 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight9,2 g
MaterialAluminium (Housing)
Connection 1G 1/8
Connection 23
Show UNSPSC/ECL@SS
£ 86.40 excl. VAT
/ 10 pieces
£ 103.68 incl. VAT
  • Delivery usually within ( 11 ) days