FESTO 558813 PUSH-IN SLEEVE NPQM-D-S8-E-P10


Push-In Sleeve

References
festo:NPQM-D-S8-E-P10
rubix:115A9893
manufacturer :558813
ean:4052568055479
NPQM-D-S8-E-P10 Push-in sleeve
brand logo
Technical specifications
MaterialNickel-Plated Brass (Housing);NBR (Seal)
See all Specifications

Product details : FESTO 558813 PUSH-IN SLEEVE NPQM-D-S8-E-P10


Push-in sleeve NPQM-D-S8-E-P10 Size=Standard, Nominal size=6 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistic Weight8,1 g
MaterialNickel-Plated Brass (Housing);NBR (Seal)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ 10 pieces
£ 31.68 incl. VAT
  • Delivery usually within ( 11 ) days