SMC ZNC20S-VS BERNOULLI TYPE NON-CONTACT GRIPPER
ZNC, Bernoulli Gripper
See technical informationSee documentsReferences
SMC:ZNC20S-VS
Rubix:392A8697
Manufacturer :ZNC20S-VS

Documents
Product details : SMC ZNC20S-VS BERNOULLI TYPE NON-CONTACT GRIPPER
SMC's Bernoulli type grippers, series ZNC moves work pieces without leaving flaws or adsorption marks. The ZNC can be used for the transfer of thin cloths, films, printed circuit boards, bubble wrap, etc.
Strengths
Bernoulli round type, Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting Force: Up to 65 N
Body material: Aluminium, resin and stainless steel
Grease-free
Stopper and vibration suppression cover available in multiple materials
Multiple ports, can be used as sensor or release port.
Technical specifications
Attributes
| Type | znc, bernoulli gripper |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Connection | m5 x 0,8 (thread) |
| Series | znc |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 334.75 excl. VAT
/ Each
£ 401.70 incl. VAT
- Usually arrives within 14 working days