References
Festo:ERMB-32
Rubix:391A1908
Manufacturer :552708
EAN:4052568194390

Documents
Product details : FESTO 552708 ROTARY MODULE
rotary Module ERMB-32 Electrics The output interface is the same as on the pneumatic semi-rotary drive DRQD. Size=32, Design structure=(* Electro-mechanical rotary Module, * With toothed belt), Assembly Position=Any, Rotation angle=Endless, Gear unit ratio=3:1
Technical specifications
Attributes
| Type | rotary module |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,730.23 excl. VAT
/ Each
£ 2,076.28 incl. VAT
- Delivery usually within ( 6 ) days