References
Dichtomatik:49421072
Rubix:252A6736
Manufacturer :WDR 34,92X50,8X9,52 WAS NBR 70


Technical specifications
| Inner diameter | 34.92 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 9.52 mm |
Documents
Product details : 49421072 ROTARY SHAFT SEAL 1 3/8 X 2 X 3/8
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 34.92 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 9.52 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.17 incl. VAT
- Usually arrives within 14 working days