References
Dichtomatik:49404741
Rubix:168A0056
Manufacturer :49404741

Product details : FPM45X75X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
