DICHTOMATK SEAL TO DIN3760 R6 NBR35X50X10BS
Shaft sealing ring (W B S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67017362
Rubix:168A3844
Manufacturer :67017362

Product details : DICHTOMATK SEAL TO DIN3760 R6 NBR35X50X10BS
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 50 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Usually arrives within 14 working days
