References
Dichtomatik:49471163
Rubix:252A0929
Manufacturer :49471163

Documents
Product details : DICHTOMATK 49471163 FREUDENBERG SEAL
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.71 incl. VAT
- Usually arrives within 14 working days
