References
Freudenberg Sealing Technologies:40413439
Rubix:252A5280
Manufacturer :40413439

Documents
Product details : SIMRIT 40413439 FREUDENBERG SEAL
Shaft seal from Freudenberg, with (SL) or without additional dust lip.
Shaft seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- Usually arrives within 14 working days
