References
Dichtomatik:WA 20X37X7 NBR 70
Rubix:168A3565

Product details : DICHTOMATK SEAL TO DIN 3760 R21 020,00X037,00X07,00 WA NBR
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metallic stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days
