References
Freudenberg Sealing Technologies:40413071
Rubix:251A8823
Manufacturer :40413071

Documents
Product details : SIMRIT 40413071 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 118 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 44.63 excl. VAT
/ Each
£ 53.56 incl. VAT
- Usually arrives within 14 working days
