References
TTO:NBR28X40X7AS
Rubix:45037452

Product details : TTO SEAL TO DIN3760 R23 NBR28X40X7AS
Double-lip rotary shaft seal made from Nitrile.
Strengths
The seals conform to DIN 3760.
Applications
Used in millions of applications and a variety of equipment in general industry and the automotive sector.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days
