SMC CDRB2BW30-180SZ ROTARY ACTUATOR


Rotary Actuators

References
smc:CDRB2BW30-180SZ
rubix:2600608
brand logo
brand logo
Technical specifications
Typerotary actuator
See all Specifications

Product details : SMC CDRB2BW30-180SZ ROTARY ACTUATOR


Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).

Magnet: D (Built-in)
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 30 mm
Rotation Angle - Vane: 180S (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x50x50 mm
Logistic Weight226 g
Typerotary actuator
Show UNSPSC/ECL@SS
£ 162.21 excl. VAT
/ Each
£ 194.65 incl. VAT
  • Delivery usually within ( 4 ) days