Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
SMC CP96SDB80-200C-XC68 ISO 15552 CYLINDER
SMC CP96SDB80-200C-XC68 ISO 15552 CYLINDER
Cylinder ISO 15552 CP96 Serie
References
smc:
CP96SDB80-200C-XC68
rubix:
209A9374
Technical specifications
Type
Standard mounting
See all Specifications
Product details
Technical specifications
Product details : SMC CP96SDB80-200C-XC68 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Double Acting
End of Stroke Cushioning
Technical specifications
Attributes
Type
Standard mounting
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.52
excl. VAT
/
Each
£
269.42
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SMC CRBUW20-180S ROTARY ACTUATOR
FESTO 549546 HINGE CYLINDER
FESTO 556582 SWIVEL/LINEAR UNIT DSL-16-25-270-P-A-S2-KF&
FESTO 572345 HINGE CYLINDER
FESTO 2536492 SEMI-ROTARY DRIVE
FESTO 1562318 SEMI-ROTARY DRIVE
FESTO 558114 HINGE CYLINDER
FESTO 556565 SWIVEL/LINEAR UNIT
FESTO 558099 HINGE CYLINDER
FESTO 556396 SWIVEL/LINEAR UNIT
AVENTICS R412000388
FESTO 185939 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF-FW
FESTO 30657 SEMI-ROTARY DRIVE DSRL-32-180-P-FW
FESTO 558096 HINGE CYLINDER
SMC CRQ2BS15-90 ROTARY ACTUATOR