ROTEX ROTEX110-PURPLE98SHEL 110EL PURPLE SHORE 98


ROTEX 110

References
ktr:ROTEX 110 98 SH A-T-PUR
rubix:236A0315
manufacturer :021101000042
KTR COUPLING ROTEX 110 ELASTOMER LILA
brand logo
Technical specifications

Product details : ROTEX ROTEX110-PURPLE98SHEL 110EL PURPLE SHORE 98


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration damping and can be axially plugged in. Easy assembly and optical testing.
110 SPROCKET 98 SH A-T-PUR

Technical specifications


Attributes
Logistic Weight1140 g
Size110
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 387.99 excl. VAT
/ Each
£ 465.59 incl. VAT
  • Usually arrives within 14 working days