KTR ROTEX 65 SPIDER 64 SH-D T-PUR LIGHT GREEN


ROTEX 65

References
ktr:ROTEX 65 64 SH D T-PUR
rubix:399A4344
manufacturer :020651000020
KTR COUPLING ROTEX 65 ELASTOMER LIGHT GREEN 64SH-D
brand logo
Technical specifications

Product details : KTR ROTEX 65 SPIDER 64 SH-D T-PUR LIGHT GREEN


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration damping and can be axially plugged in. Easy assembly and optical testing.
65 SPROCKET 64 SH D T-PUR

Technical specifications


Attributes
Logistic Weight170 g
Size65
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 103.62 excl. VAT
/ Each
£ 124.34 incl. VAT
  • Usually arrives within 14 working days