References
KTR:ROTEX 38 64 SH D-T-PUR
Rubix:265A5083
Manufacturer :020381000020

Product details : KTR 020381000020 ROTEX 38 64SH D ELEMENT GREEN
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Size | 38 |
| Material | t-pur® |
| Max. temperature | 120 °C |
| Min. temperature | -50 °C |
| Colour | green |
| Outer diameter | 38 mm |
| Type | rotex 38 coupling element spider green 64 shore-d |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Usually arrives within 14 working days
