References
KTR:ROTEX 28 GS 95/98 SH A
Rubix:399A4378
Manufacturer :550281000002

Product details : KTR 550281000002 ROTEX GS 28 98SH A ELEMENT RED
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Size | 28 |
| Shore A Hardness | 98 Shore |
| Material | pur |
| Max. temperature | 90 °C |
| Weight | 0.03 kg |
| Min. temperature | -30 °C |
| Colour | red |
| Outer diameter | 65 mm |
| Type | rotex gs28 coupling element spider red 98 shore-a |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- In stock: Next day delivery
