KTR ROTEX 55 GG HUB TB1 F. CLAMPING BUSH 2012 ASSEMBLY


ROTEX 55 GG

References
ktr:ROTEX 55 GG TB1 2012
rubix:399A4308
manufacturer :020553136999
KTR COUPLING ROTEX 55 GG HUB TB1-2012
brand logo
Technical specifications

Product details : KTR ROTEX 55 GG HUB TB1 F. CLAMPING BUSH 2012 ASSEMBLY


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight2050 g
TypeROTEX
MaterialCast iron
Hub length33 mm
Size55
Show UNSPSC/ECL@SS
£ 143.77 excl. VAT
/ Each
£ 172.52 incl. VAT
  • Usually arrives within 14 working days