References
Mecaline:JCS-24-A-AL
Rubix:264A4598
Manufacturer :897677
EAN:3660338500589

Documents
Product details : MECALINE JCS-24-A-AL 897677
MECALINE JAW COUPLING HUB
BE Profile 25x56x3000mm 12B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 24 |
| Hub length | 46 mm |
| Outer diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Usually arrives within 14 working days
