KTR KTR COUPLING HUB ROTEX 42 GG25 HUB U/B


ROTEX 42 GG

References
ktr:ROTEX 42 GG 1
rubix:131A0740
manufacturer :020423000040
brand logo
brand logo
Technical specifications

Product details : KTR KTR COUPLING HUB ROTEX 42 GG25 HUB U/B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1960 g
Typerotex
Materialcast iron
Size42
Show UNSPSC/ECL@SS
£ 79.03 excl. VAT
/ Each
£ 94.84 incl. VAT
  • Usually arrives within 14 working days