KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A


ROTEX 55 ST

References
ktr:ROTEX 55 ST 1A
rubix:399A4292
manufacturer :020555100040
KTR HUB ROTEX 55 - ST - 1A - UNBORED
brand logo
Technical specifications

Product details : KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight6080 g
Typerotex
Materialsteel
Size55
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
  • Usually arrives within 14 working days