References
Mecaline:JCS-42-A-CI
Rubix:264A4676
Manufacturer :897709
EAN:3660338500893



Documents
Product details : MECALINE JCS-42-A-CI 897709
MECALINE JAW COUPLING HUB
BCP Profile 15x28x2000mm C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
- Usually arrives within 14 working days
