Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-CI-40H7 897704
MECALINE JCS-38-A-CI-40H7 897704
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-CI-40h7
rubix:
264A4655
manufacturer :
897704
ean:
3660338500848
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-CI-40H7 897704
MECALINE JAW COUPLING HUB
BCP Profile 15x20x3000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX 48 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9
KTR 550197151650 ROTEX GS 19 AL-H CLAMP HUB 2.5
KTR ROTEX 42 GG HUB 1.0 32H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-B-ST-12H7 897606
KTR ROTEX 38 ST HUB 1.0 40H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J24 PA-HUB A16
MECALINE JCS-38-A-ST-25H7 897643
KTR ROTEX-GS-28-32 550280153280
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
KTR 550197151949 GS 19 AL-H CLAMP 2.6 19H7 KEY
MECALINE JCS-24-C-ST-24H7 897625
MECALINE JCS-38-A-ST-38H7 897648
KTR KTR COUPLING HUB BOWEX M42 SINT HUB U/B
KTR ROTEX28X28BK ROTEX HUB BORED 28MM 020285102800