KTR KTR COUPLING ELEMENT ROTEX 90 SPIDER 92 SHORE A =T-PUR= ORANGE


ROTEX 90

References
ktr:ROTEX 90 92 SH A T-PUR
rubix:130A4209
manufacturer :020901000045
brand logo
brand logo
Technical specifications

Product details : KTR KTR COUPLING ELEMENT ROTEX 90 SPIDER 92 SHORE A =T-PUR= ORANGE


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight570 g
Size90
MaterialT-PUR
Shore A Hardness92 Shore
Show UNSPSC/ECL@SS
£ 154.29 excl. VAT
/ Each
£ 185.15 incl. VAT
  • Usually arrives within 14 working days