KTR 020753138599 ROTEX 75 TB1 CI HUB F. CLAMPING BUSH 2517 ASSEMBLY
ROTEX 75 GG
See technical informationReferences
KTR:ROTEX 75 GG TB1 2517
Rubix:399A4422
Manufacturer :020753138599

Product details : KTR 020753138599 ROTEX 75 TB1 CI HUB F. CLAMPING BUSH 2517 ASSEMBLY
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 6050 g |
|---|---|
| Type | rotex |
| Material | cast iron |
| Size | 75 |
| Hub length | 52 mm |
Show UNSPSC/ECL@SS
£ 213.15 excl. VAT
/ Each
£ 255.78 incl. VAT
- Usually arrives within 14 working days
