KTR 020553100050 ROTEX 55 HUB 18 PILOT BORED. COMPONENT 1A CI

ROTEX 55 GG

See technical information
References
KTR:ROTEX 55 GG 1A
Rubix:213A6389
Manufacturer :020553100050
brand logo
Technical specifications
Typerotex
Materialcast iron
Size55
See all Specifications

Product details : KTR 020553100050 ROTEX 55 HUB 18 PILOT BORED. COMPONENT 1A CI


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight5310 g
Typerotex
Materialcast iron
Size55
Show UNSPSC/ECL@SS
£ 142.65 excl. VAT
/ Each
£ 171.18 incl. VAT
  • Usually arrives within 14 working days