References
Mecaline:JCS-42-A-CI-32h7
Rubix:264A4678
Manufacturer :897711
EAN:3660338500916



Documents
Product details : MECALINE JCS-42-A-CI-32H7 897711
MECALINE JAW COUPLING HUB
BCP Profile 20x28x2000mm C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Usually arrives within 14 working days
