References
Mecaline:JCS-65-A-CI
Rubix:264A4715
Manufacturer :897725
EAN:3660338501050



Documents
Product details : MECALINE JCS-65-A-CI 897725
MECALINE JAW COUPLING HUB
BCT Profile 15x20x2000mm 12B1 C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 65 |
| Hub length | 105.5 mm |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 42.10 excl. VAT
/ Each
£ 50.52 incl. VAT
- Usually arrives within 14 working days
