KTR ROTEX 48 SPIDER 64 SH-D T-PUR LIGHT GREEN


ROTEX 48

References
ktr:ROTEX 48 64 SH D-T-PUR
rubix:399A4275
manufacturer :020481000020
KTR COUPLING ROTEX 48 ELASTOMER LIGHT GREEN 64SH-D
brand logo
Technical specifications

Product details : KTR ROTEX 48 SPIDER 64 SH-D T-PUR LIGHT GREEN


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight90 g
Size48
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 46.45 excl. VAT
/ Each
£ 55.74 incl. VAT
  • Usually arrives within 14 working days